Shop All Automotive Clutch Parts
Skf
Clutch Pilot Bearing, 6001-2ZJ
Mfr # 6001-2ZJ
Zoro # G5400891
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.315 in
- Outside Dia. 1.102 in
- Inside Dia. 0.4724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6001-2ZJ
- Zoro # G5400891
- UPC # 85311059961
- Country of Origin Bulgaria
- Category Automotive Clutch Parts
Dimensions
Width | 0.315 in |
Outside Dia. | 1.102 in |
Inside Dia. | 0.4724 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- LUVERNE 60 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415060)
- VALCOOL Refractometer, Hand Held (REFRACTOMETER)
- DONALDSON Hydraulic Filter, Strainer, P173916 (P173916)
- SKF Clutch Release Bearing, N1741-Sa (N1741-SA)
- SKF Bearing, 6203-2Rs15 (6203-2RS15)
- SKF Clutch Pilot Bearing, 6002-2RSJ (6002-2RSJ)
- SKF Clutch Release Bearing, N1444 (N1444)
- SKF Clutch Pilot Bearing, B657 (B657)
- SKF CLUTCH RELEASE BEARING (N4074)
- DODGE Vsc Mounted Ball Bearings & Inserts, F4B-VSC-100 (F4B-VSC-100)
- Skf Automotive Clutch Parts