Shop All Circuit Breakers
Skf
Circuit Breaker 16A for Tih 100M/230V
Mfr # TIH CB16A
Zoro # G911974299
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # TIH CB16A
- Zoro # G911974299
- UPC # 07316572401583
- Country of Origin Sweden
- Category Circuit Breakers
Details
Item | Circuit Breaker 16A for Tih 100M/230V |
Description
Circuit Breaker 16A for Tih 100M/230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1" x .687 I.D. Brass Hole Ferrule (1654-7)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX1)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 3 Pole, 480V AC (BQD330)
- DAYTON Circuit Breaker, NDB2-63 C10/2 Series 10A, 2 Pole, 480V AC, C Curve (5ZUV7)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 2 Pole, 277/480V AC, B Curve (BDA24025Y1)
- SIEMENS Miniature Circuit Breaker, BQD Series 60A, 3 Pole, 480V AC (BQD360)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, B Curve (5SJ41206HG40)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F43110)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260CS)
- Skf Circuit Breakers