Shop All Automotive Wheels & Hubs
Skf
C-Clip, Cir617
Mfr # CIR617
Zoro # G8647658
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.079 in
- Inside Dia. 1.803 in
- Outside Dia. 2.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # CIR617
- Zoro # G8647658
- UPC # 85311568159
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Width | 0.079 in |
Inside Dia. | 1.803 in |
Outside Dia. | 2.039 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD10)
- WESTWARD Fusible Link (TT4KTV601G)
- CURT Ball Mount, Class 3, 2" Shank, 45020 (45020)
- ILC Replacement for DENSO 101211-8771 ALTERNATOR (101211-8771 ALTERNATOR)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- SKF Wheel Seal - Front, 24898 (24898)
- SKF Wheel Seal, 23702 (23702)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- SKF Wheel Seal - Rear Outer, 13797 (13797)
- RTX Steel Wheel, Steel Wheel 18x8 5x120 ET40 CB64.1 Black (X48564)
- Skf Automotive Tire & Wheel