Shop All Automotive Wheels & Hubs
Skf
BR931004 Axle Bearing And Hub Assembly
Mfr # BR931004
Zoro # G004269783
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2.559 in
- Number of Bolts 5
- Offset 1.654 in
- Bolt Circle Diameter B 4.252 in
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR931004
- Zoro # G004269783
- UPC # 8531155372
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 2.559 in |
Bolt Circle Diameter B | 4.252 in |
Flange Diameter | 5.315 in |
Brace Pilot Diameter | 2.756 in |
Bolt Circle Diameter A | 4.331 in |
Details
Number of Bolts | 5 |
Offset | 1.654 in |
Number of Holes | 5 |
Sensor Ring | Yes |
Description
SKF axle bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly's for virtually every automobile on the road today. SKF axle bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 7 1/2" Chartreuse Windshield Numbers Kit (20 Doz) Pk (126)
- OREGON In Line Spark Tester (42-031)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 36 In x 3/16 In (FWD36)
- DEE ZEE STEEL WHEEL WELL TOOLBOX WITH DRAWERS (5) (DZ95D)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- SKF Wheel Seal - Front, 23035 (23035)
- SKF Wheel Seal - Rear Outer, 13797 (13797)
- SKF Wheel Seal, 13738 (13738)
- SKF 28830 Wheel Seal (28830)
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- RTX Alloy Wheel, Contour 17x7.5 5x114.3 ET40 CB67.1 Matte Black (081524)
- Skf Automotive Wheels & Hubs