Shop All Automotive Wheels & Hubs
Skf
BR930847 Axle Bearing And Hub Assembly
Mfr # BR930847
Zoro # G504269566
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Ring Yes
- Inner Diameter 1.93 in
- Bolt Circle Diameter B 4.3307 in
- Bolt Hole Size 0.41456
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR930847
- Zoro # G504269566
- UPC # 8531150389
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Inner Diameter | 1.93 in |
Bolt Circle Diameter B | 4.3307 in |
Bolt Hole Size | 0.41456 |
Details
Sensor Ring | Yes |
Description
SKF axle bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle bearing and hub assembly's for virtually every automobile on the road today. SKF axle bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1 Quart (0.9 L) Synthetic Wax Squeeze Bottle (56117)
- GATES Belt Tensioner, Industry Number, 38104 (38104)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Telescopic Transmission Jack (72500E)
- FLEXTECH Vacuum Hose, 1/64 in. (V-012)
- SKF Wheel Bearing Retaining Ring - Rear, CIR207 (CIR207)
- SKF WHEEL BEARING AND HUB ASSEMBLY (BR930049)
- SKF Wheel Bearing and Hub Assembly, BR930515 (BR930515)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir189 (CIR189)
- SKF Wheel Seal - Front, 24898 (24898)
- DUTTON-LAINSON Dutton-Lainson 21823 6500 Series Trailer Wheel Bearing Set - 1.25" Spindle (21823)
- Skf Automotive Wheels & Hubs