Shop All Spherical Roller Bearings
Skf
Bearing, Static Load 37000 lb.
Mfr # 21310 E
Zoro # G9419094
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 1.9685 in
- Bore Dia. (mm) 50 mm
- Outside Dia. (In.) 4.3307 in
- Outside Dia. (mm) 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 21310 E
- Zoro # G9419094
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.9685 in |
Bore Dia. (mm) | 50 mm |
Outside Dia. (In.) | 4.3307 in |
Outside Dia. (mm) | 110 mm |
Width (In.) | 1.063 in |
Width (mm) | 27 mm |
Bore Diameter | 50 mm |
Outside Diameter | 110 mm |
Fillet Radius | 2 mm |
Overall Width | 27 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 21310, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 7,500 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC DC8370378, FUSE 62mA (DC8370378)
- MAIN FILTER Hydraulic Filter, replaces ZINGA S0810HN, Pressure Line, 25 micron, Outside-In (MF0058524)
- BOSTON GEAR WormGear, 16DP, 14.5PA, 60Teeth, RH, Bronze (G1048)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- SKF Spherical Roller Bearing (22209E W33)
- SKF SKF 22316 CKJ W33, Spherical Roller Bearings (22316 CKJ W33)
- SKF SKF 21320 CCK, Spherical Roller Bearings (21320 CCK)
- SKF SKF-22220 CJ W33, Spherical Roller Brgs, 22220 CJ W33 (22220 CJ W33)
- SKF SKF-29428E, Spher Roller Thrust Brgs, 29428E (29428E)
- SKF SKF-22214 CCK W33 C3, Spherical Roller Brgs, 22214 CCK W33 C3 (22214 CCK W33 C3)
- SKF SKF-22314 CC W33, Spherical Roller Brgs, 22314 CC W33 (22314 CC W33)
- Skf Roller Bearings