Shop All Spherical Roller Bearings
Skf
Bearing, Static 350700 lb., Bore 140mm
Mfr # 453328 M2/W502
Zoro # G9420494
product price: $4,037.99
/ea
Free Shipping & Returns
$4,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 5.5118 in
- Bore Dia. (mm) 140 mm
- Outside Dia. (In.) 11.811 in
- Outside Dia. (mm) 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 453328 M2/W502
- Zoro # G9420494
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.5118 in |
Bore Dia. (mm) | 140 mm |
Outside Dia. (In.) | 11.811 in |
Outside Dia. (mm) | 300 mm |
Width (In.) | 4.6457 in |
Width (mm) | 118 mm |
Outside Diameter | 300 mm |
Overall Width | 102 mm |
Bore Diameter | 140 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 23328, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 300 mm, Overall Width 102 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,357 kN, Load Direction Radial, Thrust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 1/2"" X 33"" (4LK330A)
- DWYER INSTRUMENTS Pilot Solenoid Valve, Rem Sol Vl 110Vac Wir Ld (RSV1L)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- SKF SKF 22309 CK, Spherical Roller Bearings (22309 CK)
- SKF SKF-23040 CC W33, Spherical Roller Brgs, 23040 CC W33 (23040 CC W33)
- SKF Spherical Roller Bearing (22226 CCK W33)
- SKF SKF 22217E CJ W33, Spherical Roller Bearings (22217E CJ W33)
- SKF Spherical Roller Bearing, Bore 55mm (22311 E)
- SKF SKF-22317 CY C3 W33, Spherical Roller Brgs, 22317 CY C3 W33 (22317 CY C3 W33)
- SKF Bearing, Dynamic Load 220300 lb. (23132 CC/W33)
- SKF Bearing, Dynamic Load 163000 lb. (452322 M2/W502)
- Skf Roller Bearings