Shop All Wheel Bearings
Skf
Bearing, R6-2Rsj
Mfr # R6-2RSJ
Zoro # G4946589
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.2812 in
- Inside Dia. 0.375 in
- Exterior Dia. 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # R6-2RSJ
- Zoro # G4946589
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 0.2812 in |
Inside Dia. | 0.375 in |
Exterior Dia. | 0.875 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK/ARNLEY Air Filter, 042-1647 (042-1647)
- EVERCOAT Everglass Quart Quart (100632)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D (TL-633)
- SKF Housed Adapter Bearing, Ras1 (RAS1)
- SKF Disc Harrow Bearing, W208-Ppb12 (W208-PPB12)
- SKF Adapter Bearing Housing, 62-Ms (62-MS)
- SKF Shaft Seal, 1-1/2 x 2-1/2 x 5/16", CRW1, NBR (15141)
- SKF Shaft Seal, 1-3/8 x 2-23/64 x 5/16", CRW1, NBR (13738)
- SKF Small Bore Seals (50X90X10)
- NSK Wheel Bearing, 40Bwd05 (40BWD05)
- Skf Wheel Bearings