Shop All Spherical Roller Bearings
Skf
Bearing, Dynamic Load 404600 lb.
Mfr # 23144 CCK/C3W33
Zoro # G9419882
product price: $5,672.99
/ea
Free Shipping & Returns
$5,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 8.6614 in
- Bore Dia. (mm) 220 mm
- Outside Dia. (In.) 14.5669 in
- Outside Dia. (mm) 370 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 23144 CCK/C3W33
- Zoro # G9419882
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 8.6614 in |
Bore Dia. (mm) | 220 mm |
Outside Dia. (In.) | 14.5669 in |
Outside Dia. (mm) | 370 mm |
Width (In.) | 4.7244 in |
Width (mm) | 120 mm |
Overall Width | 120 mm |
Bore Diameter | 220 mm |
Fillet Radius | 3 mm |
Outside Diameter | 370 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 23144, Bore Diameter 220 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,700 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 370 mm, Overall Width 120 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-500-PPSA-N3 (DSBC-32-500-PPSA-N3)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- MAIN FILTER Hydraulic Filter, replaces WIX R06D10G, Return Line, 10 micron, Inside-Out (MF0063423)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1403M (1403M)
- SKF SKF 22209 EK C3, Spherical Roller Bearings (22209 EK C3)
- SKF Spherical Plain Bearing (GEZ300ES)
- SKF SKF-22209CCK, Spherical Roller Brgs, 22209CCK (22209CCK)
- SKF SKF 22215E C3 W33, Spherical Roller Bearings (22215E C3 W33)
- SKF SKF-22209 CCK W33, Spherical Roller Brgs, 22209 CCK W33 (22209 CCK W33)
- SKF Spherical Roller Brgs (22207EK W33)
- SKF SKF-22209 CC/W33, Spherical Roller Brgs, 22209 CCW33 (22209 CC/W33)
- Skf Spherical Roller Bearings