Shop All Spherical Roller Bearings
Skf
Bearing, Dynamic Load 254000 lb.
Mfr # 452328 M2/W502
Zoro # G9420424
product price: $3,219.99
/ea
Free Shipping & Returns
$3,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 5.5118 in
- Bore Dia. (mm) 140 mm
- Outside Dia. (In.) 11.811 in
- Outside Dia. (mm) 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 452328 M2/W502
- Zoro # G9420424
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.5118 in |
Bore Dia. (mm) | 140 mm |
Outside Dia. (In.) | 11.811 in |
Outside Dia. (mm) | 300 mm |
Width (In.) | 4.0157 in |
Width (mm) | 102 mm |
Bore Diameter | 140 mm |
Overall Width | 102 mm |
Outside Diameter | 300 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22328, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 300 mm, Overall Width 102 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,357 kN, Load Direction Radial, Thrust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Square D Pumptrol FHG2J27BP FHG Air Compressor Pressure Switch (FHG2J27BP)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- SKF SKF 22211 CC/W33, Spherical Roller Bearings (22211 CC/W33)
- SKF Spherical Roller Bearing, Bore 55mm (22311 E)
- SKF SKF 23048 CCK W33, Spherical Roller Bearings (23048 CCK W33)
- SKF SKF-22216 CY W33, Spherical Roller Brgs, 22216 CY W33 (22216 CY W33)
- SKF SKF 22316 CKJ W33, Spherical Roller Bearings (22316 CKJ W33)
- SKF Spherical Roller Bearing, +420MM LSB (23996 CA / C08 W 525)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 7/16in Bore (19211207)
- Skf Roller Bearings