Shop All Spherical Roller Bearings
Skf
Bearing, Dynamic Load 220300 lb.
Mfr # 23132 CC/W33
Zoro # G9419742
product price: $2,720.99
/ea
Free Shipping & Returns
$2,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 6.2992 in
- Bore Dia. (mm) 160 mm
- Outside Dia. (In.) 10.6299 in
- Outside Dia. (mm) 270 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 23132 CC/W33
- Zoro # G9419742
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 6.2992 in |
Bore Dia. (mm) | 160 mm |
Outside Dia. (In.) | 10.6299 in |
Outside Dia. (mm) | 270 mm |
Width (In.) | 3.3858 in |
Width (mm) | 86 mm |
Outside Diameter | 270 mm |
Fillet Radius | 2 mm |
Bore Diameter | 160 mm |
Overall Width | 86 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 23132, Bore Diameter 160 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,400 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 270 mm, Overall Width 86 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose, End Stainless, 1/2" (RAM1)
- NTN NTN 07210X, Tapered Roller Bearing Cup Single Cup 2 In Od X 05 In W Case Carburized Steel (07210X)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-01AS)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 4 In O D (VA4001)
- SKF SKF 22314 CC/W33, Spherical Roller Bearings (22314 CC/W33)
- SKF Spherical Roller Bearing, Bore 75mm (22215 E/C3)
- SKF SKF-22314 CC W33, Spherical Roller Brgs, 22314 CC W33 (22314 CC W33)
- SKF Spherical Roller Bearing (22209E W33)
- SKF Spherical Roller Bearing (22226 CCK W33)
- SKF SKF 22309 CK, Spherical Roller Bearings (22309 CK)
- SKF Spherical Roller Bearing (22217E)
- Skf Roller Bearings