Shop All Spherical Roller Bearings
Skf
Bearing, Dynamic Load 163000 lb.
Mfr # 452322 M2/W502
Zoro # G9420397
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 4.3307 in
- Bore Dia. (mm) 110 mm
- Outside Dia. (In.) 9.4488 in
- Outside Dia. (mm) 240 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 452322 M2/W502
- Zoro # G9420397
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 4.3307 in |
Bore Dia. (mm) | 110 mm |
Outside Dia. (In.) | 9.4488 in |
Outside Dia. (mm) | 240 mm |
Width (In.) | 3.1496 in |
Width (mm) | 80 mm |
Outside Diameter | 240 mm |
Overall Width | 80 mm |
Bore Diameter | 110 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22322, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 240 mm, Overall Width 80 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 989 kN, Load Direction Radial, Thrust, Lubrication Openings Groove on Outer Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 4 gal. (610-1367)
- LEGRIS Pneumatic Threshold Sensor, 1/2 In (7808 04 22)
- OETIKER Kit, Clamp, Oetiker, 2 Ear w/ Standard Jaw (18500056)
- LUBRIPLATE No. 110, 4/6 Lb Tubs, Shoe Brake Grease (L0037-005)
- SKF SKF 22211 EK/C3 W33, Spherical Roller Bearings (22211 EK/C3 W33)
- SKF Spherical Roller Bearing, Bore 140mm (22228 CC/C3W33)
- SKF Spherical Roller Bearing (23218)
- SKF Bearing, Dynamic Load 220300 lb. (23132 CC/W33)
- SKF Spherical Plain Bearing (GE60ES 2RS)
- SKF SKF 22309 CK, Spherical Roller Bearings (22309 CK)
- SKF Spherical Roller Bearing (22212 CJ W33)
- Skf Spherical Roller Bearings