Shop All Spherical Roller Bearings
Skf
Bearing, Dynamic 290000 lb., Bore 150mm
Mfr # 452330 M2/W502
Zoro # G9420442
product price: $3,004.99
/ea
Free Shipping & Returns
$3,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (In.) 5.9055 in
- Bore Dia. (mm) 150 mm
- Outside Dia. (In.) 12.5984 in
- Outside Dia. (mm) 320 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 452330 M2/W502
- Zoro # G9420442
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.9055 in |
Bore Dia. (mm) | 150 mm |
Outside Dia. (In.) | 12.5984 in |
Outside Dia. (mm) | 320 mm |
Width (In.) | 4.252 in |
Width (mm) | 108 mm |
Bore Diameter | 150 mm |
Outside Diameter | 320 mm |
Overall Width | 108 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22330, Bore Diameter 150 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 320 mm, Overall Width 108 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 1,539 kN, Load Direction Radial, Thrust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08MP-08MPS 90 Deg Elbow Forged (5700-08-08-FG)
- LEESON Air Compressor Motor, 5 hp, 230V, 13 3/16"L (120554.00)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6KP31)
- EATON Clock Battery, Real Time, Plug-In (DXG-ACC-RTBATT)
- SKF SKF-23040 CC W33, Spherical Roller Brgs, 23040 CC W33 (23040 CC W33)
- SKF SKF 23048 CCK W33, Spherical Roller Bearings (23048 CCK W33)
- SKF SKF 29330E, Spher Roller Thrust Bearings (29330E)
- SKF Spherical Roller Bearing (22310 KMW33)
- SKF SKF 22324 CC W33, Spherical Roller Bearings (22324 CC W33)
- SKF SKF 22217 CY, Spherical Roller Bearings (22217 CY)
- TIMKEN Spherical Roller Bearing, SRB <400mm OD (23024 CJW33C4)
- Skf Roller Bearings