Shop All Differential Parts & Components
Skf
Bearing, Br147
Mfr # BR147
Zoro # G4952356
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.776 in
- Exterior Dia. 3.346 in
- Cone ID 1.772 in
- Cup Length 0.728 in
- Cup Radius .100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR147
- Zoro # G4952356
- UPC # 85311568470
- Country of Origin Unknown
- Category Differential Parts & Components
Dimensions
Width | 0.776 in |
Exterior Dia. | 3.346 in |
Cup Length | 0.728 in |
Cup Radius | .100 in |
Cone Radius | .125 in |
Details
Cone ID | 1.772 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Toyota Retainer Assrtmnt 24 Hole Gray Metal Tray (8539)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Amber LED Strobe Light (8892240)
- S & H INDUSTRIES MASKER 12" (KE78001)
- FIAMM Portable Horn, Air, 3" L (6580823)
- SKF Differential Pinion Race - Rear Inner, HM88610 (HM88610)
- SKF Shaft Repair Sleeve, SS, 1.715 to 1.721in. (99171)
- SKF SPEEDI-SLEEVES (99259)
- SKF Speedi-Sleeves Speedi Sleeve, 99220 (99220)
- SKF SPEEDI-SLEEVES (99152)
- SKF SPEEDI-SLEEVES (99170)
- FEL-PRO Differential Cover Gasket, RDS 55341 (RDS 55341)
- Skf Differential Parts & Components