Shop All Differential Parts & Components
Skf
Bearing, Br143
Mfr # BR143
Zoro # G4950667
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.689 in
- Exterior Dia. 3 in
- Cone Radius .15 in
- Cup Radius .090 in
- Cone ID 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR143
- Zoro # G4950667
- UPC # 85311568449
- Country of Origin Unknown
- Category Differential Parts & Components
Dimensions
Width | 0.689 in |
Exterior Dia. | 3 in |
Cone Radius | .15 in |
Cup Radius | .090 in |
Cup Length | 0.539 in |
Details
Cone ID | 1.575 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing - Front Inner, 368A (368A)
- GEARWRENCH Floor Jack, 3.5 Ton Low Profile (GWLPFJ3T)
- PARKER Air Brake Hose Coil, 12 ft. (751641)
- ACI AUTOMOTIVE Cadillac Allante 93/Escalade 00-99/Chev Window Motor, 82980 (82980)
- SKF Shaft Sleeve, Dia. 3.000 to 3.006 In (99300)
- SKF Shaft Sleeve, Dia. 2.997 in. to 3.003 in. (99296)
- SKF Shaft Seal, 1-5/32 x 1-3/4 x 1/4", CRWA1, NBR (11514)
- SKF Differential Pinion Bearing - Rear Outer, BR52 (BR52)
- SKF Speedi-Sleeves Speedi Sleeve, 99220 (99220)
- SKF Shaft Sleeve, Dia. 1.549 in. to 1.555 in. (99155)
- CROWN AUTOMOTIVE Pinion Crush Spacer, #5066047Aa (5066047AA)
- Skf Differential Parts & Components