Shop All Differential Parts & Components
Skf
Bearing, Br138
Mfr # BR138
Zoro # G4951349
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.837 in
- Exterior Dia. 3.15 in
- Cup Radius 0.1 in
- Cone Radius 0.15 in
- Cone ID 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # BR138
- Zoro # G4951349
- UPC # 85311568401
- Country of Origin Unknown
- Category Differential Parts & Components
Dimensions
Width | 0.837 in |
Exterior Dia. | 3.15 in |
Cup Radius | 0.1 in |
Cone Radius | 0.15 in |
Cup Length | 0.614 in |
Details
Cone ID | 1.772 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Hp36wfl35/m replacement light bulb lamp (HP36WFL35/M HALCO)
- STA-LUBE Synthetic Brake/Caliper Grease, 12 Wt Oz (SL3303)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 4" x4" x2" (A-RA108RRB-I)
- GROTE Battery Harness, 2/0 Ga, 12" Neg (84-9692)
- SKF SPEEDI-SLEEVES (99170)
- SKF Speedi-Sleeves Speedi Sleeve, 99220 (99220)
- SKF SPEEDI-SLEEVES (99259)
- SKF Differential Pinion Bearing - Rear Outer, BR52 (BR52)
- SKF Shaft Sleeve, Dia. 2.997 in. to 3.003 in. (99296)
- SKF Speedi-Sleeves, 99293 (99293)
- DANA Differential Pinion Seal, 127591 (127591)
- Skf Differential Parts & Components