Shop All Radial Ball Bearings
Skf
Bearing, Bore 90mm, Industry 6018-2RS1/C3
Mfr # 6018 2RS1/C3
Zoro # G9417667
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6018 2RS1/C3
- Zoro # G9417667
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 140 mm |
Width | 24 mm |
Outside Dia. Tolerance | +0/-.018mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Bore Diameter | 90 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Outer Ring Width | 24 mm |
Outside Diameter | 140 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6018, Bore Diameter 90 mm, Closure Double Sealed, Outer Ring Width 24 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 13,600 lbf, Includes Retaining Ring No, Lubricant Material MT33 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket , 80 Chain Size, 21 # of Teeth (80SF21H)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (16700999-100)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- ZORO SELECT Snap-Hose Clamp, Black, 0.6"Max ID, PK50 (HC-E-PA66-BK)
- SKF Single Row Ball Bearing, Shielded (6208 2Z C3 HT51)
- SKF SKF 6218 2Z, Single Row Ball Bearings (6218 2Z)
- SKF SKF 6201 C3, Single Row Ball Bearings (6201 C3)
- SKF SKF 6305 2RS1, Single Row Ball Bearings (6305 2RS1)
- SKF SKF 6004 2RSH/C3 GJN, Single Row Ball Bearings (6004 2RSH/C3 GJN)
- SKF Bearing, Bore 70mm, Industry 6014- 2RSJEM (6014 2RS JEM)
- FREUD Ball Bearing, 1-1/2" dia. (62-139)
- Skf Ball Bearings