Shop All Radial Ball Bearings
Skf
Bearing, Bore 80mm, Industry 6016-2RSJEM
Mfr # 6016 2RS JEM
Zoro # G9417597
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6016 2RS JEM
- Zoro # G9417597
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 125 mm |
Width | 22 mm |
Outside Dia. Tolerance | +0/-.018mm |
Outer Ring Width | 22 mm |
Outside Diameter | 125 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Bore Diameter | 80 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6016, Bore Diameter 80 mm, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 11,110 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23090MPG, Pressure Line, 10 micron (ZX-PT23090MPG)
- DIXON Hose Barb, 3/4-18 x 1/2 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900812C)
- CONTROL DEVICES Valve, Check, 3/4x1/2in (C7550-1EP)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-3/16 in Bore, 6.56 to 6.94 in L Bolt Center-to-Center (070280)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6204 2RS JEM)
- SKF SKF 6007J, Single Row Ball Bearings (6007J)
- SKF SKF 6306-RS1/C3, Single Row Ball Bearings (6306-RS1/C3)
- SKF SKF-6314 2Z, Single Row Ball Brgs, 6314 2Z (6314 2Z)
- SKF SKF 6205 RSJ, Single Row Ball Bearings (6205 RSJ)
- SKF Self Aligning Ball Bearings (1215/C3)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6205)
- Skf Radial Ball Bearings