Shop All Radial Ball Bearings
Skf
Bearing, Bore 70mm, Industry 6014-JEM
Mfr # 6014 JEM
Zoro # G9417554
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Seal/Shield Type Open
- Bore Dia. 70 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6014 JEM
- Zoro # G9417554
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 110 mm |
Width | 20 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter | 70 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 20 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 110 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6014, Bore Diameter 70 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 39.7 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/2, PK3 (EF030508)
- LINCOLN Grease Pump System, 30 to 55 gal. Drum, (G401)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Aerosol, 13.5 Fl oz. (53F002)
- SKF SKF-3307, Double Row Ball Brgs, 3307 (3307)
- SKF SKF-6200 2Z/C3, Single Row Ball Brgs, 6200 2ZC3 (6200 2Z/C3)
- SKF SKF 6203 Z/C3, Single Row Ball Bearings (6203 Z/C3)
- SKF SKF-6014, Single Row Ball Brgs, 6014 (6014)
- SKF SKF 6201 2RS, Single Row Ball Bearings (6201 2RS)
- SKF SKF-6018 2Z, Single Row Ball Brgs, 6018 2Z (6018 2Z)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205 2NSE C3)
- Skf Ball Bearings