Shop All Radial Ball Bearings
Skf
Bearing, Bore 70mm, Industry 6014-2ZJEM
Mfr # 6014 2Z JEM
Zoro # G9417545
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 70 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6014 2Z JEM
- Zoro # G9417545
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 110 mm |
Width | 20 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outside Diameter | 110 mm |
Bore Diameter | 70 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 20 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6014, Bore Diameter 70 mm, Closure Double Shielded, Outer Ring Width 20 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 39.7 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE FC-DL-104, Piloted Flange, Non-Expansion, Cast Iron, 1.25" Bore Dia. (128810)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Stl (2517 X 1-1/4)
- TRITAN Jaw Coupling Spider & Element, NBR/Buna (L050 SPIDER NBR)
- TITAN HD Motor Dual Run Cap, 70/5 MFD, 440V, Round (PRCFD705A)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6200 2RSNR JEM)
- SKF Single Row Ball Brgs (6205ZZC3)
- SKF SKF 6013 2RS, Single Row Ball Bearings (6013 2RS)
- SKF Self Aligning Ball Bearings (2206 E2RS1TN9)
- SKF SKF-3202A, Double Row Ball Brgs, 3202A (3202A)
- SKF SKF-6209 2RS, Single Row Ball Brgs, 6209 2RS (6209 2RS)
- SKF SKF 6207 2RS1/C3 HT51, Single Row Ball Bearings (6207 2RS1/C3 HT51)
- Skf Radial Ball Bearings