Shop All Radial Ball Bearings
Skf
Bearing, Bore 70mm, Industry 6014- 2RSJEM
Mfr # 6014 2RS JEM
Zoro # G9417536
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 70 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6014 2RS JEM
- Zoro # G9417536
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 110 mm |
Width | 20 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outer Ring Width | 20 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 70 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 110 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6014, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 8,920 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1077mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1077)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40BS11H X 3/4)
- WILKERSON Auto Drain Valve, 1/2 In. NPT, 200 psi (X01-04-M00)
- SKF SKF 6209 2Z C3 HT51, Single Row Ball Bearings (6209 2Z C3 HT51)
- SKF SKF 629ZZ, Single Row Ball Bearings (629ZZ)
- SKF Thin Section Ball Brgs, 61809 (61809)
- SKF Single Row Ball Brgs (6007 2RS1 GJN)
- SKF SKF-5204, Double Row Ball Brgs, 5204 (5204)
- SKF Self Aligning Ball Brgs (2207E-2RS1TN9)
- SKF SKF 629-2Z, Single Row Ball Bearings (629-2Z)
- Skf Ball Bearings