Shop All Radial Ball Bearings
Skf
Bearing, Bore 70mm, Industry 2314
Mfr # 2314
Zoro # G9418997
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 2314
- Zoro # G9418997
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 51 mm |
Outside Dia. Tolerance | +0/-.018mm |
Outside Diameter | 150 mm |
Outer Ring Width | 51 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 70 mm |
Fillet Radius | 2 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2314, Bore Diameter 70 mm, Outside Diameter 150 mm, Outer Ring Width 51 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Steel, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 111 kN, Fillet Radius 2 mm, Lubricant Material Alvania Grease, Maximum Axial Load 2,407 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- PIX Belt, B Kevlar, 5/8 x 166 in. OC (B163K)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCPK208-24)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163903, Pressure Line, 10 micron, Outside-In (MF0059473)
- SKF SKF 2204, Self Aligning Ball Bearings (2204)
- SKF SKF-6309 C3, Single Row Ball Brgs, 6309 C3 (6309 C3)
- SKF SKF-6200 2ZC3 GJN, Single Row Ball Brgs, 6200 2ZC3 GJN (6200 2ZC3 GJN)
- SKF SKF 6210RS1, Single Row Ball Bearings (6210RS1)
- SKF SKF 6006RS, Single Row Ball Bearings (6006RS)
- SKF SKF 6212Z/C3, Single Row Ball Bearings (6212Z/C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6052RS (605-2RS)
- Skf Ball Bearings