Shop All Radial Ball Bearings
Skf
Bearing, Bore 65mm, Industry 6013-JEM
Mfr # 6013 JEM
Zoro # G9417527
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6013 JEM
- Zoro # G9417527
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 100 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outer Ring Width | 18 mm |
Fillet Radius | 1 mm |
Outside Diameter | 100 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 65 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6013, Bore Diameter 65 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 31.9 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- BOSTON GEAR Coupling, Poly Insert (XFCA30)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3116T)
- SKF Single Row Ball Brgs, #6316 C3 (6316 C3)
- SKF SKF 6215 RS1, Single Row Ball Bearings (6215 RS1)
- SKF SKF-6304NR C3, Single Row Ball Brgs, 6304NR C3 (6304NR C3)
- SKF SKF 6300 2Z C3, Single Row Ball Bearings (6300 2Z C3)
- SKF SKF-2205, Self Aligning Ball Brgs, 2205 (2205)
- SKF SKF-6221 2Z, Single Row Ball Brgs, 6221 2Z (6221 2Z)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SSR4ZZ (SSR-4-ZZ)
- Skf Radial Ball Bearings