Shop All Radial Ball Bearings
Skf
Bearing, Bore 65mm, Industry 6013-2ZJEM
Mfr # 6013 2Z JEM
Zoro # G9417511
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Cage Material Steel
- Bore Dia. 65 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6013 2Z JEM
- Zoro # G9417511
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 100 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outside Diameter | 100 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 18 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 65 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6013, Bore Diameter 65 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 31.9 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MORFS-06MOR 45 (FF6802-08-06)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR25-10-10-A)
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber (IN22.2241.279.52TC)
- NANO Refrigerated Air Dryer, 15 scfm (NDX0015)
- SKF SKF 6206 2RS, Single Row Ball Bearings (6206 2RS)
- SKF SKF 6003 2RSH C3, Single Row Ball Bearings (6003 2RSH C3)
- SKF SKF-6024, Single Row Ball Brgs, 6024 (6024)
- SKF SKF 6309 2Z, Single Row Ball Bearings (6309 2Z)
- SKF SKF 6208 2Z/C3 GJN, Single Row Ball Bearings (6208 2Z/C3 GJN)
- SKF SKF-6212 C3, Single Row Ball Brgs, 6212 C3 (6212 C3)
- SKF SKF 6203 Z/C3, Single Row Ball Bearings (6203 Z/C3)
- Skf Ball Bearings