Shop All Radial Ball Bearings
Skf
Bearing, Bore 65mm, Industry 6013-2RSJEM
Mfr # 6013 2RS JEM
Zoro # G9417502
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Bore Dia. 65 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6013 2RS JEM
- Zoro # G9417502
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 100 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 18 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 65 mm |
Outside Diameter | 100 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6013, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 7,170 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Female Pipe, Straight (2405-12-12)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 36 in Stroke, NFPA Double Acting (5VLK2)
- SMC Multi-Tube Holder, OD 6 (TM-06)
- CHICAGO PNEUMATIC Pressure Gauge, Back Mount (1312100845)
- SKF Single Row Ball Bearings (51205)
- SKF Self Aligning Ball Bearings (2208E 2RS1KTN9)
- SKF SKF 625 2Z C3 LHT23, Single Row Ball Bearings (625 2Z C3 LHT23)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6306 2ZNR JEM)
- SKF SKF-6304ZJ, Single Row Ball Brgs, 6304ZJ (6304ZJ)
- SKF SKF 6201 2RSH, Single Row Ball Bearings (6201 2RSH)
- MRC 300M Medium Radial Deep Groove Ball Bearing, 40mm Bore, 90mm OD, 1 Rows, 23mm W (308MFF)
- Skf Ball Bearings