Shop All Radial Ball Bearings
Skf
Bearing, Bore 65mm, Industry 2213-EKTN9
Mfr # 2213 EKTN9
Zoro # G9418884
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Cage Material Thermoplastic
- Seal/Shield Type Open
- Bore Dia. 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 2213 EKTN9
- Zoro # G9418884
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 31 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 120 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 1 mm |
Bore Diameter | 65 mm |
Outer Ring Width | 31 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2213, Bore Diameter 65 mm, Outside Diameter 120 mm, Outer Ring Width 31 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 57.2 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 1,358 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SPHC6-6F)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1016)
- AMERICAN FORGE & FOUNDRY Grease Guns - Pistol Grip (8003)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (20VD22)
- SKF SKF-5210, Double Row Ball Brgs, 5210 (5210)
- SKF SKF 6311-Z, Single Row Ball Bearings (6311-Z)
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- SKF SKF-6209 2RS1 C3, Single Row Ball Brgs, 6209 2RS1 C3 (6209 2RS1 C3)
- SKF Self Aligning Ball Bearings (1215/C3)
- SKF SKF 6022 2RS1 C3, Single Row Ball Bearings (6022 2RS1 C3)
- FAFNIR Ball Deep Groove Radial <12 OD, 38PP2 (38PP2)
- Skf Ball Bearings