Shop All Radial Ball Bearings
Skf
Bearing, Bore 65mm, Industry 1213-ETN9
Mfr # 1213 ETN9
Zoro # G9418227
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Bore Dia. 65 mm
- Seal/Shield Type Open
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1213 ETN9
- Zoro # G9418227
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 65 mm |
Outer Ring Width | 23 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 1 mm |
Outside Diameter | 120 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1213, Bore Diameter 65 mm, Outside Diameter 120 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 35.1 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 1,008 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND30)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 22A, 3 Phase (ATS01N222RT)
- MARTIN SPROCKET & GEAR FHP VP - DIRECT BORE (1VP44 1 1/8)
- SKF SKF-6218 C3, Single Row Ball Brgs, 6218 C3 (6218 C3)
- SKF SKF 6204NR JEM, Single Row Ball Bearings (6204NR JEM)
- SKF SKF-3206A C3, Double Row Ball Brgs, 3206A C3 (3206A C3)
- SKF SKF-6207 2Z, Single Row Ball Brgs, 6207 2Z (6207 2Z)
- SKF SKF-6211 2Z, Single Row Ball Brgs, 6211 2Z (6211 2Z)
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6212 2Z JEM)
- NEW DEPARTURE HYATT Single Row Ball Bearings (6205RS)
- Skf Radial Ball Bearings