Shop All Radial Ball Bearings
Skf
Bearing, Bore 65mm, Industry 1213-EKTN9
Mfr # 1213 EKTN9
Zoro # G9418202
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Bore Dia. 65 mm
- Cage Material Thermoplastic
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 1213 EKTN9
- Zoro # G9418202
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter | 65 mm |
Outer Ring Width | 23 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 120 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1213, Bore Diameter 65 mm, Outside Diameter 120 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 35.1 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 1,008 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor CM3538-5, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1 (CM3538-5)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SDS12 (100SDS12)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932630Q)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/Gauge (WR1130G)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6208 NR JEM)
- SKF SKF-RL9, Single Row Ball Brgs, RL9 (RL9)
- SKF SKF-6205, Single Row Ball Brgs, 6205 (6205)
- SKF SKF-6206JEM, Single Row Ball Brgs, 6206JEM (6206JEM)
- SKF SKF 1209 C3, Self Aligning Ball Bearings (1209 C3)
- SKF Single Row Ball Brgs (6211ZZ C3)
- NSK NSK 6208, 6200 Series Single Row Deep Groove Ball Bearing (6208)
- Skf Ball Bearings