Shop All Radial Ball Bearings
Skf
Bearing, Bore 60mm, Industry 6012-2RSJEM
Mfr # 6012 2RS JEM
Zoro # G9417475
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6012 2RS JEM
- Zoro # G9417475
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 95 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 18 mm |
Bore Diameter | 60 mm |
Outside Diameter | 95 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 6,900 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-10B 3/4BE kw/ss)
- SATCO SOCKET RECS CONVRT 4.25"" (77608)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60BTL23)
- TRICO EZI Action(TM) Drum Pump, 5 to 6 Gal (36982-1)
- SKF SKF 6005 2ZNR, Single Row Ball Bearings (6005 2ZNR)
- SKF SKF 6204 2RSLTN9, Single Row Ball Bearings (6204 2RSLTN9)
- SKF Double Row Ball Bearings (5209EZNR)
- SKF SKF 6302Z C3, Single Row Ball Bearings (6302Z C3)
- SKF Radial Ball Bearing, Sealed, 85mm Bore Dia (6217 2RS JEM)
- SKF SKF-6200 2RSH/C3 GJN, Single Row Ball Brgs, 6200 2RSHC3 GJN (6200 2RSH/C3 GJN)
- NSK NSK 6011ZZ C3, 6000 Series Single Row Deep Groove Ball Bearing (6011ZZ C3)
- Skf Ball Bearings