Shop All Radial Ball Bearings
Skf
Bearing, Bore 60mm, Industry 1212-ETN9
Mfr # 1212 ETN9
Zoro # G9418193
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Bore Dia. 60 mm
- Cage Material Thermoplastic
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 1212 ETN9
- Zoro # G9418193
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 110 mm |
Outer Ring Width | 22 mm |
Bore Diameter | 60 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1212, Bore Diameter 60 mm, Outside Diameter 110 mm, Outer Ring Width 22 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 31.2 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 890 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-33)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.25" OD (5V9254)
- DAYTON Shaft Collar, Set Screw, 11/16 In, St, PK3 (3ZN89)
- SKF SKF 6307 2RS1, Single Row Ball Bearings (6307 2RS1)
- SKF SKF 6306Z C3, Single Row Ball Bearings (6306Z C3)
- SKF SKF-6204 2ZJ, Single Row Ball Brgs, 6204 2ZJ (6204 2ZJ)
- SKF SKF-6314 2Z, Single Row Ball Brgs, 6314 2Z (6314 2Z)
- SKF Single Row Ball Bearings (6006 2RS1)
- SKF SKF 6008RS1 C3, Single Row Ball Bearings (6008RS1 C3)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6003 2NSE C3)
- Skf Radial Ball Bearings