Shop All Radial Ball Bearings
Skf
Bearing, Bore 60mm, Industry 1212-EKTN9
Mfr # 1212 EKTN9
Zoro # G9418184
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Seal/Shield Type Open
- Cage Material Thermoplastic
- Bore Dia. 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1212 EKTN9
- Zoro # G9418184
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 110 mm |
Bore Diameter | 60 mm |
Outer Ring Width | 22 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1212, Bore Diameter 60 mm, Outside Diameter 110 mm, Outer Ring Width 22 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 31.2 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 890 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt (TTAFZR7G)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 30mm (L10030MM)
- COXREELS Spring Rewind Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (EZ-P-LP-335)
- PREVOST 3/8" FNPT Steel Tapered Female Threaded Plug (URP 116202)
- SKF SKF-6006 2Z/C3, Single Row Ball Brgs, 6006 2ZC3 (6006 2Z/C3)
- SKF Single Row Ball Bearing, Shielded (6208 2Z C3 HT51)
- SKF SKF 6020 C3, Single Row Ball Bearings (6020 C3)
- SKF SKF 6008ZZ, Single Row Ball Bearings (6008ZZ)
- SKF SKF-627 2Z JEM, Single Row Ball Brgs, 627 2Z JEM (627 2Z JEM)
- SKF SKF 6008 2RS, Single Row Ball Bearings (6008 2RS)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6211 2RS C3)
- Skf Ball Bearings