Shop All Radial Ball Bearings
Skf
Bearing, Bore 55mm, Industry 6011-2RSJEM
Mfr # 6011 2RS JEM
Zoro # G9417441
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6011 2RS JEM
- Zoro # G9417441
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 90 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter | 55 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 18 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 90 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6011, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 6,650 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Agricultural Ball Bearing, Round Bore, 1.01-in. Bore, 52mm OD, 15mm Outer Ring W, Triple Lip Seals (205PP11)
- MILTON Mini Micro Filter, 1/4" NPT, Metal (1144M)
- MAXIM Seal Kit, For 2 In Bore Tie Rod Cylinder (204500)
- DIXIE SALES CO ITW BRANDS Dixie Sales Co Itw Brands 22 Caliber Single Shot Trigger Operated Powder Actuate (40088)
- SKF SKF 5204 C3, Double Row Ball Bearings (5204 C3)
- SKF SKF 6211 2Z C3 GJN, Single Row Ball Bearings (6211 2Z C3 GJN)
- SKF SKF-6207 2ZC3GJN, Single Row Ball Brgs, 6207 2ZC3GJN (6207 2ZC3GJN)
- SKF SKF 6310Z JEM, Single Row Ball Bearings (6310Z JEM)
- SKF SKF 6014 C3, Single Row Ball Bearings (6014 C3)
- SKF SKF 6007 2RS1 C3, Single Row Ball Bearings (6007 2RS1 C3)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6200 2RS (SS6200 2RS FM222)
- Skf Ball Bearings