Shop All Radial Ball Bearings
Skf
Bearing, Bore 55mm, Industry 2211-EKTN9
Mfr # 2211 EKTN9
Zoro # G9418857
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Bore Dia. 55 mm
- Seal/Shield Type Open
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 2211 EKTN9
- Zoro # G9418857
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 25 mm |
Fillet Radius | 1 mm |
Outside Diameter | 100 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 55 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2211, Bore Diameter 55 mm, Outside Diameter 100 mm, Outer Ring Width 25 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 39 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 927 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Bearing Insert Uc 207-23 Set Screw Collar Bearing 1 7/16" Id, 155623 (155623)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, 303 SS (CL-12-SS)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-215 RESALE (389927 INS-VSC-103)
- BESTORQ 3LK290 V Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (3LK290)
- SKF Double Row Ball Bearings (3206A)
- SKF Double Row Ball Brgs (3208A)
- SKF SKF-6302RS1, Single Row Ball Brgs, 6302RS1 (6302RS1)
- SKF Bearing, Bore 35mm, Industry 6007-2ZJEM (6007 2Z JEM)
- SKF SKF-6215 2Z/C3, Single Row Ball Brgs, 6215 2ZC3 (6215 2Z/C3)
- SKF SKF 6207NR, Single Row Ball Bearings (6207NR)
- SKF SKF 6305Z JEM, Single Row Ball Bearings (6305Z JEM)
- Skf Ball Bearings