Shop All Radial Ball Bearings
Skf
Bearing, Bore 55mm, Industry 1211-ETN9
Mfr # 1211 ETN9
Zoro # G9418175
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Cage Material Thermoplastic
- Seal/Shield Type Open
- Bore Dia. 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1211 ETN9
- Zoro # G9418175
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter | 55 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 100 mm |
Outer Ring Width | 21 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1211, Bore Diameter 55 mm, Outside Diameter 100 mm, Outer Ring Width 21 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 27.6 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 778 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- COXREELS Spring Can Assy 12In (690-2)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4PS4)
- K-TOOL INTERNATIONAL Mini Pistol Grease Gun 3 Oz (KTI73930)
- SKF SKF-6207 2RS1/C3 GJN, Single Row Ball Brgs, 6207 2RS1C3 GJN (6207 2RS1/C3 GJN)
- SKF SKF 6204 2RS1/C3, Single Row Ball Bearings (6204 2RS1/C3)
- SKF Double Row Ball Brgs (5205A2Z)
- SKF SKF-6302 2Z, Single Row Ball Brgs, 6302 2Z (6302 2Z)
- SKF SKF 6207 2ZJ, Single Row Ball Bearings (6207 2ZJ)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6204 2Z JEM)
- SKF Radial Ball Bearing, Dyn Load 1320 lb. (6002 JEM)
- Skf Ball Bearings