Shop All Radial Ball Bearings
Skf
Bearing, Bore 55mm, Industry 1211-EKTN9
Mfr # 1211 EKTN9
Zoro # G9418157
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Bore Dia. 55 mm
- Seal/Shield Type Open
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1211 EKTN9
- Zoro # G9418157
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-.015mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 21 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 55 mm |
Outside Diameter | 100 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1211, Bore Diameter 55 mm, Outside Diameter 100 mm, Outer Ring Width 21 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 27.6 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 778 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Pipe Hex Nipple 1/4Inx1/4In Pipe, 3325X4 (3325X4)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.59.52TC)
- B B MANUFACTURING 775-5M-25, Timing Belt, Neoprene, Fiberglass (775-5M-25)
- SKF SKF 51108 J9, Single Row Ball Bearings (51108 J9)
- SKF SKF 6216 C3, Single Row Ball Bearings (6216 C3)
- SKF Double Row Ball Bearings (3206A)
- SKF SKF 6306RS1 C3, Single Row Ball Bearings (6306RS1 C3)
- SKF SKF-6311, Single Row Ball Brgs, 6311 (6311)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6314 2Z JEM)
- NTN Radial Bearing, Shield, 0.3750 In. Bore (R6ZZC3/L627)
- Skf Radial Ball Bearings