Shop All Radial Ball Bearings
Skf
Bearing, Bore 50mm, Industry 6010-JEM
Mfr # 6010 JEM
Zoro # G9417432
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Seal/Shield Type Open
- Bore Dia. 50 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6010 JEM
- Zoro # G9417432
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter | 80 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 50 mm |
Outer Ring Width | 16 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6010, Bore Diameter 50 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 22.9 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, 475-2 (475-2)
- HYDAC Hydac FPS 250 F2.5 G4 K Accumulator Charging Kit includes hose w/ G1 bushing + G4 adapter (FPS 250 F2.5 G4 K)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU38)
- SKF SKF 6205Z, Single Row Ball Bearings (6205Z)
- SKF Single Row Ball Bearings, Shielded (6307ZNR/C3)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6306 2ZNR JEM)
- SKF SKF 6203 2RS1/C3LHT 23, Single Row Ball Bearings (6203 2RS1/C3LHT 23)
- SKF SKF-6008Z, Single Row Ball Brgs, 6008Z (6008Z)
- SKF Radial Ball Bearing, Ball, 0.3750 In. Bore (R6ZZ)
- TRITAN Radial Ball Bearing, SS, 45mm, SS6009 2RS (SS6009 2RS FM222)
- Skf Radial Ball Bearings