Shop All Radial Ball Bearings
Skf
Bearing, Bore 50mm, Industry 6010-2ZJEM
Mfr # 6010 2Z JEM
Zoro # G9417423
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Cage Material Steel
- Bore Dia. 50 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6010 2Z JEM
- Zoro # G9417423
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 16 mm |
Bore Diameter | 50 mm |
Fillet Radius | 1 mm |
Outside Diameter | 80 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6010, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 22.9 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Vacuum Hose Adapter (81210)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 500 CFM (4GPH9)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- BESTORQ 404K13 Micro V Belt, 40.4 in Pitch Length, 1.82 in Top Width, 13 Ribs (404K13)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6308 NR JEM)
- SKF SKF 6302 2RS1 C3 HT51, Single Row Ball Bearings (6302 2RS1 C3 HT51)
- SKF SKF 6312ZC3, Single Row Ball Bearings (6312ZC3)
- SKF Single Row Ball Brgs (6014 2RS1)
- SKF Single Row Ball Bearing, Shielded (6207 2Z C3HT51)
- SKF SKF 6010RS, Single Row Ball Bearings (6010RS)
- FAG BEARINGS Self-Aligning Ball Bearings, Double Row (608RS)
- Skf Ball Bearings