Shop All Radial Ball Bearings
Skf
Bearing, Bore 50mm, Industry 2210-ETN9
Mfr # 2210 ETN9
Zoro # G9418841
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Cage Material Thermoplastic
- Seal/Shield Type Open
- Bore Dia. 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 2210 ETN9
- Zoro # G9418841
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outside Diameter | 90 mm |
Bore Diameter | 50 mm |
Outer Ring Width | 23 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2210, Bore Diameter 50 mm, Outside Diameter 90 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 33.8 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 775 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Air Hose 15 ft., Springs, Red (81-0115-R)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- GATES Polyflex Belts, 7M1220 (7M1220)
- SKF SKF-6209 2RSJEM, Single Row Ball Brgs, 6209 2RSJEM (6209 2RSJEM)
- SKF SKF-6312, Single Row Ball Brgs, 6312 (6312)
- SKF SKF 6211K, Single Row Ball Bearings (6211K)
- SKF SKF-6008 2RS1 C3 GJN, Single Row Ball Brgs, 6008 2RS1 C3 GJN (6008 2RS1 C3 GJN)
- SKF Single Row Ball Brgs, #RLS8 (RLS8)
- SKF Single Row Ball Brgs (6203 ZZ)
- SKF SKF-6308J, Single Row Ball Brgs, 6308J (6308J)
- Skf Ball Bearings