Shop All Radial Ball Bearings
Skf
Bearing, Bore 40mm, Industry 6008-JEM
Mfr # 6008 JEM
Zoro # G9417371
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 40 mm
- Cage Material Steel
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6008 JEM
- Zoro # G9417371
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-.013mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 68 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 15 mm |
Bore Diameter | 40 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 17.8 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Male Steel (XIC1414MS6-B10-P)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Red (HZR05025-50-G)
- SKF Bearing, Bore 35mm, Industry 6007-2RSJEM (6007 2RS JEM)
- SKF SKF-6315 2Z C3, Single Row Ball Brgs, 6315 2Z C3 (6315 2Z C3)
- SKF SKF-6302 2RS C3, Single Row Ball Brgs, 6302 2RS C3 (6302 2RS C3)
- SKF Radial Ball Bearing, Open, 30mm Bore Dia (6306 JEM)
- SKF SKF 6208 2RS1NR C3 HT51, Single Row Ball Bearings (6208 2RS1NR C3 HT51)
- SKF SKF-3202A, Double Row Ball Brgs, 3202A (3202A)
- FAG BEARINGS FAG 6206 2Z C3, Deep Groove BBear, Single Row 90Mm (6206 2Z C3)
- Skf Radial Ball Bearings