Shop All Radial Ball Bearings
Skf
Bearing, Bore 40mm, Industry 2208-ETN9
Mfr # 2208 ETN9
Zoro # G9418796
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Bore Dia. 40 mm
- Cage Material Thermoplastic
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 2208 ETN9
- Zoro # G9418796
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outer Ring Width | 23 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 40 mm |
Outside Diameter | 80 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2208, Bore Diameter 40 mm, Outside Diameter 80 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 31.9 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 620 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 41.1 in L Outside (B38R)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 85" (3V850)
- CONTINENTAL CONTITECH 10X750 AUTO V-BELT (10X750)
- EATON AC Drive Keypad, Remote, 3 in. D (KEYPAD-LOC/REM)
- SKF SKF-6002, Single Row Ball Brgs, 6002 (6002)
- SKF SKF 6310 C3, Single Row Ball Bearings (6310 C3)
- SKF Single Row Ball Bearings (16017)
- SKF SKF 62/28, Single Row Ball Bearings (62/28)
- SKF SKF-6310, Single Row Ball Brgs, 6310 (6310)
- SKF SKF-6207 2RS C3, Single Row Ball Brgs, 6207 2RS C3 (6207 2RS C3)
- SKF SKF-6209Z C3, Single Row Ball Brgs, 6209Z C3 (6209Z C3)
- Skf Ball Bearings