Shop All Radial Ball Bearings
Skf
Bearing, Bore 35mm, Industry 6007-JEM
Mfr # 6007 JEM
Zoro # G9417344
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 35 mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6007 JEM
- Zoro # G9417344
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 35 mm |
Outer Ring Width | 14 mm |
Outside Diameter | 62 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Open, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 16.8 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-12-4H@90 Metric Set Screw Coupling (MRC-12-4H@90)
- TSUBAKI Roller Chain, Conveyor, C2082H ANSI, 10 ft. (C2082HRB)
- TOMPKINS Hydraulic Fitting-Steel20MP HOLLOW HEX PLUG (5406-HHP-20)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130SM10, Pressure Line, 10 micron, Outside-In (MF0061025)
- SKF SKF-6306 2Z C3, Single Row Ball Brgs, 6306 2Z C3 (6306 2Z C3)
- SKF SKF-51115, Single Row Ball Brgs, 51115 (51115)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6205 2RSNR JEM)
- SKF SKF-6301, Single Row Ball Brgs, 6301 (6301)
- SKF SKF 6202RS/JEM, Single Row Ball Bearings (6202RS/JEM)
- SKF SKF 6306RS1 C3, Single Row Ball Bearings (6306RS1 C3)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- Skf Ball Bearings