Shop All Radial Ball Bearings
Skf
Bearing, Bore 35mm, Industry 2207-ETN9/C3
Mfr # 2207 ETN9/C3
Zoro # G9418787
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Cage Material Thermoplastic
- Bore Dia. 35 mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 2207 ETN9/C3
- Zoro # G9418787
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 23 mm |
Outside Diameter | 72 mm |
Fillet Radius | 1 mm |
Bore Diameter | 35 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2207, Bore Diameter 35 mm, Outside Diameter 72 mm, Outer Ring Width 23 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 30.2 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 542 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil drain plugs for high pressures, TSR.3/8 (TSR.)
- MASTER PNEUMATIC RESERVOIR (M476R)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B612ADA53A)
- HHIP CCMT 21.52 C-5 TiN Coated Carbide Insert (6003-2022)
- SKF Single Row Ball Brgs, #6208RS1/C3 (6208RS1/C3)
- SKF SKF-6218 C3, Single Row Ball Brgs, 6218 C3 (6218 C3)
- SKF SKF-6303 2Z, Single Row Ball Brgs, 6303 2Z (6303 2Z)
- SKF SKF 6211K, Single Row Ball Bearings (6211K)
- SKF SKF 6302 2RSH C3, Single Row Ball Bearings (6302 2RSH C3)
- SKF SKF 6207 2RS1, Single Row Ball Bearings (6207 2RS1)
- NSK NSK 6201ZZCM, 6200 Series Single Row Deep Groove Ball Bearing (6201ZZCM)
- Skf Radial Ball Bearings