Shop All Radial Ball Bearings
Skf
Bearing, Bore 35mm, Industry 1307-ETN9
Mfr # 1307 ETN9
Zoro # G9418437
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Cage Material Thermoplastic
- Seal/Shield Type Open
- Bore Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 1307 ETN9
- Zoro # G9418437
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter | 35 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 21 mm |
Fillet Radius | 1 mm |
Outside Diameter | 80 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1307, Bore Diameter 35 mm, Outside Diameter 80 mm, Outer Ring Width 21 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 26.5 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 495 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08 BEADED STEM-08MOR 90 (4601-08-08)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (SAS 1 11/16)
- MILTON M Style Plug, 1/4" MNPT, PK 5 (S-727-5)
- SKF SKF 2204, Self Aligning Ball Bearings (2204)
- SKF SKF-6003RS, Single Row Ball Brgs, 6003RS (6003RS)
- SKF Single Row Ball Bearings (6010 2RS1 C4)
- SKF Single Row Ball Bearings (16009)
- SKF SKF-5306, Double Row Ball Brgs, 5306 (5306)
- SKF SKF-6002/C3, Single Row Ball Brgs, 6002C3 (6002/C3)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- Skf Ball Bearings