Shop All Radial Ball Bearings
Skf
Bearing, Bore 30mm, Industry 6006-JEM
Mfr # 6006 JEM
Zoro # G9417317
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Seal/Shield Type Open
- Bore Dia. 30 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6006 JEM
- Zoro # G9417317
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter | 30 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Width | 13 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 55 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Open, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 13.8 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE ZILLA WHIP 1/2"x4' 3/8"NPT SWIVEL (LMHFZ1204YW3S)
- SKF SKF-51209, Single Row Ball Brgs, 51209 (51209)
- CHAR-LYNN Motor, Hydraulic, 11.4 cu in/rev, 2 Bolt (103-1037)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 10" Stroke (W400100-S)
- SKF SKF 6203 2RS, Single Row Ball Bearings (6203 2RS)
- SKF SKF 5213, Double Row Ball Brgs, SKF 5213 (5213)
- SKF SKF 61907/C3, Thin Section Ball Bearings (61907/C3)
- SKF SKF-6209 2RS, Single Row Ball Brgs, 6209 2RS (6209 2RS)
- SKF SKF 6309 2Z, Single Row Ball Bearings (6309 2Z)
- SKF SKF-6304ZJ, Single Row Ball Brgs, 6304ZJ (6304ZJ)
- SKF SKF 6304 2RS1, Single Row Ball Bearings (6304 2RS1)
- Skf Radial Ball Bearings