Shop All Radial Ball Bearings
Skf
Bearing, Bore 30mm, Industry 6006-2ZJEM
Mfr # 6006 2Z JEM
Zoro # G9417301
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6006 2Z JEM
- Zoro # G9417301
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter | 55 mm |
Outer Ring Width | 13 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 13.8 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Motor, 1/4 HP, 120V, CCW (10051201)
- COXREELS Hand Crank Hose Reel, 75 ft, 1/2" ID, Blue (112-4-75)
- FESTO Standards-Based Cylinder ESNU-8-50-P-A (ESNU-8-50-P-A)
- BULLARD Industrial Interchange Female Coupler, 3 (V15)
- SKF SKF-6307 2RS1 C3, Single Row Ball Brgs, 6307 2RS1 C3 (6307 2RS1 C3)
- SKF Bearing, Bore 30mm, Industry 1206-ETN9/C3 (1206 ETN9/C3)
- SKF SKF 6002 2RS C3, Single Row Ball Bearings (6002 2RS C3)
- SKF SKF 6007 2RS1/C3, Single Row Ball Bearings (6007 2RS1/C3)
- SKF SKF-6322, Single Row Ball Brgs, 6322 (6322)
- SKF SKF-6001 2Z JEM, Single Row Ball Brgs, 6001 2Z JEM (6001 2Z JEM)
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6209 JEM)
- Skf Radial Ball Bearings