Shop All Radial Ball Bearings
Skf
Bearing, Bore 30mm, Industry 2206-ETN9
Mfr # 2206 ETN9
Zoro # G9418753
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Bore Dia. 30 mm
- Seal/Shield Type Open
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 2206 ETN9
- Zoro # G9418753
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 20 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 20 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 30 mm |
Outside Diameter | 62 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2206, Bore Diameter 30 mm, Outside Diameter 62 mm, Outer Ring Width 20 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 23.8 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 404 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/C128 132Inch Outside Length, 3 Ribs (3RC128)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- NTN NTN 6319, RadialDeep Groove Ball Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (6319)
- SKF SKF 6011NR, Single Row Ball Bearings (6011NR)
- SKF Radial Ball Bearing, Shielded, 25mm Bore (6305 2ZNR JEM)
- SKF Single Row Ball Bearings (51213)
- SKF SKF 629-2Z, Single Row Ball Bearings (629-2Z)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2ZNR JEM)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RSNR JEM)
- SKF Thin Section Ball Brgs, 61803 (61803)
- Skf Ball Bearings