Shop All Radial Ball Bearings
Skf
Bearing, Bore 30mm, Industry 2206-EKTN9
Mfr # 2206 EKTN9
Zoro # G9418744
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Seal/Shield Type Open
- Cage Material Thermoplastic
- Bore Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 2206 EKTN9
- Zoro # G9418744
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 20 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Width | 20 mm |
Fillet Radius | 1 mm |
Bore Diameter | 30 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 2206, Bore Diameter 30 mm, Outside Diameter 62 mm, Outer Ring Width 20 mm, Ring Material Alloy Steel, Bore Type Tapered 1:12, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 23.8 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 404 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS LC-100 Lightweight Set Screw Collar (LC-100)
- NTN NTN 6314 C3, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Open (6314 C3)
- DAYTON B134 V-Belt, 137" Outside Length, 21/32" Top Width, 1 Ribs (3GWK1)
- PARKER Air Line Lubricator, 3/8In, 60 cfm, 250 psi (16L24BE)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6204 2RSNR JEM)
- SKF SKF-6310 2Z, Single Row Ball Brgs, 6310 2Z (6310 2Z)
- SKF SKF 6215 2RS, Single Row Ball Bearings (6215 2RS)
- SKF SKF-6308/C3, Single Row Ball Brgs, 6308C3 (6308/C3)
- SKF SKF-6216 2ZJEM, Single Row Ball Brgs, 6216 2ZJEM (6216 2ZJEM)
- SKF SKF 6204 2RSC3, Single Row Ball Bearings (6204 2RSC3)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 ZZ PRX)
- Skf Ball Bearings