Shop All Radial Ball Bearings
Skf
Bearing, Bore 30mm, Industry 1206-ETN9
Mfr # 1206 ETN9
Zoro # G9418017
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Seal/Shield Type Open
- Cage Material Thermoplastic
- Bore Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 1206 ETN9
- Zoro # G9418017
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-.013mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 16 mm |
Bore Diameter | 30 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter | 62 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1206, Bore Diameter 30 mm, Outside Diameter 62 mm, Outer Ring Width 16 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 15.6 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 323 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- SPEEDAIRE O-ring Kit (PN31CCP09G)
- WEG 00158OT1B56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1B56-S)
- SKF SKF 6206NR C3, Single Row Ball Bearings (6206NR C3)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 NR JEM)
- SKF Radial Ball Bearing, Sealed, 80mm Bore Dia (6316 2RS JEM)
- SKF Double Row Ball Brgs (4209 ATN9)
- SKF SKF-6312 2Z C3, Single Row Ball Brgs, 6312 2Z C3 (6312 2Z C3)
- SKF SKF 6206 2ZC3 HT51, Single Row Ball Bearings (6206 2ZC3 HT51)
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6212 2Z JEM)
- Skf Radial Ball Bearings