Shop All Radial Ball Bearings
Skf
Bearing, Bore 25mm, Industry 6005-JEM
Mfr # 6005 JEM
Zoro # G9417283
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Cage Material Steel
- Bore Dia. 25 mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 6005 JEM
- Zoro # G9417283
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 12 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Fillet Radius | 0.6 mm |
Bore Diameter | 25 mm |
Outside Diameter | 47 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 11.9 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (SP300-10-G)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X06)
- BLASTER Garage Door Lubricant, Aerosol, 9.3 Oz. (16-GDL)
- DAYTON A38 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (3X545)
- SKF SKF 6306Z C3, Single Row Ball Bearings (6306Z C3)
- SKF SKF 6013 2RS1, Single Row Ball Bearings (6013 2RS1)
- SKF SKF 6003 Z C3, Single Row Ball Bearings (6003 Z C3)
- SKF SKF-6314, Single Row Ball Brgs, 6314 (6314)
- SKF 6200 Series, Single Row, Deep Groove Radial Ball Bearing (6222C3)
- SKF SKF 6305 2RSJ, Single Row Ball Bearings (6305 2RSJ)
- NTN Disc Bearing, 1.25 In. Hex Bore (HPC104TPA)
- Skf Radial Ball Bearings