Shop All Radial Ball Bearings
Skf
Bearing, Bore 25mm, Industry 6005- 2ZJEM
Mfr # 6005 2Z JEM
Zoro # G9417274
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Bore Dia. 25 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 6005 2Z JEM
- Zoro # G9417274
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter | 25 mm |
Outside Diameter | 47 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Fillet Radius | 0.6 mm |
Outer Ring Width | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 11.9 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- BROWNING Split Taper Bushing, 1-7/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078419)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K477)
- PEER Radial Ball Bearing- Extra Small Size Open (R8)
- SKF SKF-1207K, Self Aligning Ball Brgs, 1207K (1207K)
- SKF SKF-6207 2ZC3GJN, Single Row Ball Brgs, 6207 2ZC3GJN (6207 2ZC3GJN)
- SKF Self Aligning Ball Bearings (2206 E2RS1TN9)
- SKF SKF-51105, Single Row Ball Brgs, 51105 (51105)
- SKF SKF 61916/C3, Thin Section Ball Bearings (61916/C3)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6202 2Z JEM)
- SKF SKF 6208 2Z C3, Single Row Ball Bearings (6208 2Z C3)
- Skf Ball Bearings